Z128 High Torque Motor - 1800 RPM, 145T, CP, TE Model
- Mfr # MZ128
- Zoro # G523931710
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Frame
145T
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
No. of Speeds
1
Nameplate RPM
1,740 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ128
- Zoro #
- G523931710
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 145T
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- HP
- 2
- No. of Speeds
- 1
- Nameplate RPM
- 1,740 RPM
Description
Marathon MARATHON 2 HP cap-start high-torque motor (model PEM-MZ128) delivers 1,740 RPM in a 145T frame with TEFC enclosure for single-phase 115/230 V applications; reversible rotation, manual overload, rigid base mounting and 18.8/9.4 A ratings, rolled steel construction and single shaft make it suited for farm-duty, high-torque driven equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.