Shop CENTURY
See all product information
Create Account
C317V1 Grain Stirring Motor 1-1/2 HP 1800 RPM 56Y 230V
- Mfr # UC317
- Zoro # G023931500
product price:Â
$
777.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Frame
56Y
Body Dia.
6.5 in
Motor Bearings
Ball
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC317
- Zoro #
- G023931500
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 1,725 RPM
- Frame
- 56Y
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- HP
- 1.5
- Voltage
- 230V
- Full Load Amps
- 7.4 A
Dimensions
- Body Dia.
- 6.5 in
Description
Century C317V1 1.5 HP, 1800 RPM 56Y frame grain stirring motor, 230 V, 60 Hz, 4-pole continuous-duty design with 1.0 service factor and B insulation for ambient temperatures up to 40 DegC. Keyed shaft 0.875 in diameter with 1.44 in extension, across-the-line starting, UL Recognized and CSA listed; dimensions 17 in L x 11 in W x 11 in H, 32 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.