Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame
Mfr # 110088.00
Zoro # G4608460
product price:Â $378.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Capacitor-Start
Phase
Single
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
110088.00
Zoro #
G4608460
UPC #
691720007808
Country of Origin
United States
Dimensions
Overall Length
12 in
Shaft Length
1 7/8 in
Length Less Shaft
10 1/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.0/7.1-7.0 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.