1/3 HP General Purpose Agricultural Fan Motor X1904
- Mfr # MX1904
- Zoro # G323933112
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Enclosure Design
TENV
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX1904
- Zoro #
- G323933112
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- TENV
- Voltage
- 115V
- HP
- 0.33
- Frame
- 48Z
- Full Load Amps
- 6.2 A
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/3 HP split-phase agricultural fan motor (PEM-MX1904) delivers 1725 RPM at 115V with reversible rotation and 6.2 A draw, in a 48Z frame with 5.6 in diameter shaft and single, rolled-steel resilient base mounting. Totally enclosed non-ventilated (TENV) construction, automatic overload protection, single shaft; cross-references GE 5KH33JNA500X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.