Farm Duty Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,140 Nameplate RPM, S56Z Frame

  • Mfr # 100604.00

  • Zoro # G212190497


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,101-1,200
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100604.00
Zoro #
G212190497
UPC #
691720004982
Country of Origin
Mexico

Dimensions

Overall Length
11 3/8 in
Length Less Shaft
8 1/4 in
Stud Size
#10-32
Shaft Dia.
5/8 in
Shaft Length
3 1/8 in
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
3/4 in

Details

Item
Farm Duty Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,101-1,200
Voltage
115/230V AC
Frame
S56Z
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,140
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCW
Standards
CSA Certified, UL Listed
Capacitor Required
Yes
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
Weight
26 lb
Ins. Class
B
Item - Farm Duty Motors
Agricultural Fan Motor
Hz
60 Hz
Usable @ 200V
No
Nominal Efficiency
70 %
Mounting Stud Pattern
7 15/16 in x 8 10/16 in
Voltage Compatibility
115V AC, 230V AC
Usable @ 208V
Yes
Finish
Enamel
Duty Cycle
Continuous
Full Load Amps
3.6/1.8 A
No. of Speeds
1
Extended Thru-Bolts
Yes

Description

Farm Duty Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.6/1.8 A, 56Z Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.