General Purpose 3 Phase

  • Mfr # 145TTDR16408

  • Zoro # G723357815


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Type
Open Drip Proof
Insulation Class
F
Frame Size
145T
Nominal Efficiency
84 %
Number of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
145TTDR16408
Zoro #
G723357815
UPC #
691720115909
Country of Origin
Mexico

Dimensions

Frame Size
145T
Shaft Length
2 1/4 in
Body Diameter
6.5 in
Shaft Diameter
7/8 in
Overall Length
11 3/8 in

Details

Motor Enclosure Type
Open Drip Proof
Insulation Class
F
Nominal Efficiency
84 %
Number of Speeds
1
Mounting Position
Horizontal
Item
General Purpose 3 Phase
Full Load Current @ 60 Hz
4.2-4.0/2.0 A
Nameplate Service Factor @ 60 Hz
1.15
Motor Design
Three-Phase
Phase
Three
Bearing Lubrication Type
Permanently Lubricated
Standards
CE, CSA, UL
Efficiency Rating
Premium Efficiency (IE3)
Bearing Type
Ball
Frame Material
Steel
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Frequency
60/50 Hz
Nameplate RPM @ 50 Hz
2,920 RPM
Application
General Purpose
Shaft Design
Threaded
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Ambient Temperature - Maximum
40 Degrees C
Constant Torque Rating
2:1
Duty Cycle
Continuous
Nameplate Service Factor @ 50 Hz
1
NEMA Design Class
B
Full Load Current @ 50 Hz
4.0/2.0 A
Conduit Box Position
F1, F2, F3
Inverter Rating
Inverter Rated
Nameplate Voltage @ 50 Hz
230/460V AC

Description

General Purpose 3 Phase, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, CE, CSA, UL

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.