General Purpose 3 Phase

  • Mfr # 145TTFR16448

  • Zoro # G623357656


product price:  $653.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Diameter
5 7/8 in
Frequency
60/50 Hz
Full Load Current @ 60 Hz
4.7-4.6/2.3 A
Standards
CE, CSA, UL
Duty Cycle
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145TTFR16448
Zoro #
G623357656
UPC #
691720116227
Country of Origin
Mexico

Dimensions

Bolt Circle Diameter
5 7/8 in
Body Diameter
7.33 in
Shaft Length
2 1/4 in
Overall Length
13 11/16 in
Shaft Diameter
7/8 in
Frame Size
145TC

Details

Frequency
60/50 Hz
Full Load Current @ 60 Hz
4.7-4.6/2.3 A
Standards
CE, CSA, UL
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Number of Speeds
1
Phase
Three
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Permanently Lubricated
Nameplate RPM @ 50 Hz
1,450 RPM
Item
General Purpose 3 Phase
Nameplate Voltage @ 50 Hz
230/460V AC
Full Load Current @ 50 Hz
5.4/2.7 A
Nameplate Service Factor @ 60 Hz
1.15
Usable @ 200V
Not Usable at 200V
Mounting Position
All Angle
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Steel
Insulation Class
F
Application
General Purpose
Efficiency Rating
Premium Efficiency (IE3)
Motor Design
Three-Phase
Inverter Rating
Inverter Rated
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Nameplate Service Factor @ 50 Hz
1
Shaft Design
Threaded
NEMA Design Class
A
Nominal Efficiency
85.5 %
Bearing Type
Ball
Constant Torque Rating
10:1
Conduit Box Position
F1, F2, F3

Description

General Purpose 3 Phase, Three-Phase, Three Phase, Motor Thermal Protection T-Stat, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, CE, CSA, UL

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.