General Purpose Farm Duty Motor, Split-Phase, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame
Mfr # 5KH42JN0328S
Zoro # G5208777
product price:Â $290.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Split-Phase
Phase
Single
HP
1/2
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5KH42JN0328S
Zoro #
G5208777
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
10 1/16 in
Length Less Shaft
8 3/16 in
Stud Size
#10-32
Description
Farm Duty Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.0/4.0-4.0 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.