General Purpose Farm Duty Motor, Split-Phase, 1/3, 1/8 HP, 115V AC, 1,725/1,150 Nameplate RPM

  • Mfr # 048S17T365

  • Zoro # G5677533


product price:  $266.26
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Phase
Single
HP
1/3, 1/8
RPM Range
1,701-1,800
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
048S17T365
Zoro #
G5677533
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
2 1/2 in
Overall Length
11 5/16 in
Shaft Dia.
1/2 in
Length Less Shaft
8 3/4 in
Stud Size
#10-32

Details

Item
General Purpose Farm Duty Motor
Motor Design
Split-Phase
Phase
Single
HP
1/3, 1/8
RPM Range
1,701-1,800
Voltage
115V AC
Frame
48Y
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,725/1,150
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Face
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Frame Material
Rolled steel
Motor Bearings
Ball
Nominal Efficiency
64 %
Full Load Amps
5.3/2.9 A
Duty
Continuous
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Hz
60 Hz
Motor Efficiency Group
Standard Efficient
Max. Ambient Temperature
40 Degrees C
Ins. Class
B
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Finish
Gray
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Weight
18 lb
No. of Speeds
2

Description

Farm Duty Motor, Single Phase, Motor Design Split-Phase, 1/3 hp, 1/8 hp HP, Nameplate RPM 1,725/1,150 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 5.3/2.9 A, 48Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.