Zoro Homepage

General Purpose Motor, Split-Ph, 1/4 HP

  • Mfr # 5KH32DNA612X

  • Zoro # G5747174


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
5.1 A
Motor Shaft Design
Flat
RPM Group
1701-1800
Length Less Shaft
6 1/2 in
Motor Mounting Type
Rigid Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH32DNA612X
Zoro #
G5747174
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
6 1/2 in
Shaft Dia.
1/2 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
8 3/4 in

Details

Item
General Purpose Motor
Full Load Amps
5.1 A
Motor Shaft Design
Flat
RPM Group
1701-1800
Motor Mounting Type
Rigid Base
RPM Range
1,701-1,800
Motor Application
General Purpose
Hz
60 Hz
HP
1/4 hp
Duty
Continuous
Motor Thermal Protection
Auto
Nominal Efficiency
50.5 %
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Motor Enclosure Design
Open Drip Proof
Frame
48Z
Standards
CSA Certified, UL Listed
Max. Ambient Temp.
40 Degrees C
Motor Design
Split-Phase
Motor Frame Material
Steel
Inverter Rated
Not Inverter Rated
Frame Material
Rolled steel
Voltage
115V AC
Phase
Single
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Bearings
Ball
Ins. Class
B
Nameplate RPM
1,725 RPM
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Weight
11 lb
Usable @ 200V
Not Usable at 200V
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.1 A, 48Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.