Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Motor, Split-Ph, 3/4 HP

  • Mfr # 5KH37NNA768

  • Zoro # G5493975


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Motor Bearings
Ball
Inverter Rated
Not Inverter Rated
Hz
60 Hz
Nominal Efficiency
66 %
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH37NNA768
Zoro #
G5493975
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 1/16 in
Shaft Length
2 1/4 in
Overall Length
11 5/16 in
Manufacturers Warranty Length
1 yr

Details

Motor Bearings
Ball
Inverter Rated
Not Inverter Rated
Item
General Purpose Motor
Hz
60 Hz
Nominal Efficiency
66 %
Max. Ambient Temp.
40 Degrees C
HP
3/4 hp
Motor Mounting Position
Horizontal
No. of Speeds
1
Frame Material
Rolled steel
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Duty
Continuous
Motor Mounting Type
Rigid Base
Phase
Single
Standards
CSA Certified, UL Listed
Motor Design
Split-Phase
RPM Group
1701-1800
Full Load Amps
11.2 A
Motor Enclosure Design
Open Drip Proof
Voltage
115V AC
Motor Frame Material
Steel
RPM Range
1,701-1,800
Nameplate RPM
1,725 RPM
Motor Application
General Purpose
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Motor Service Factor
1
Motor Shaft Design
Keyed
Frame
56Z
Duty Cycle
Continuous
Weight
18 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 11.2 A, 56Z Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.