GP Mtr, 3/4 HP, 1725 RPM, 115/208-230V, 56C

  • Mfr # 056C17F5913

  • Zoro # G5745424


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17F5913
Zoro #
G5745424
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
2 yr
Shaft Dia.
5/8 in
Length Less Shaft
10 1/4 in
Overall Length
12 5/16 in
Shaft Length
2 1/16 in

Details

Motor Design
Capacitor-Start
Item
General Purpose Motor
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Frame
56C
Voltage
115/208-230V AC
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
11.0/5.4-5.5 A
Motor Shaft Design
Keyed
Inverter Rated
Not Inverter Rated
Nameplate RPM
1,725
Motor Shaft Rotation
CW/CCW
Standards
CE, CSA, UL Recognized
Ins. Class
B
Hz
60/50 Hz
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Nominal Efficiency
70.5 %
Motor Application
General Purpose
Duty
Continuous
RPM Group
1701-1800
No. of Speeds
1
Motor Bearings
Ball
Motor Frame Material
Steel
Frame Material
Rolled steel
Motor Mounting Position
Horizontal
Full Load Amps @ 50Hz
11.0/5.4-5.5 A
HP @ 50Hz
3/4 hp
Service Factor @ 50Hz
1.15
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
115/208-230V AC
Duty Cycle
Continuous
RPM @ 50Hz
1,725
Usable @ 200V
Not Usable at 200V
Weight
29 lb
Capacitor Required
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 11/5.4-5.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.