Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GP Mtr, CS, TEFC, 3/4 HP, 1725 rpm, 56C

  • Mfr # 5KCR49PN0099X

  • Zoro # G0274775


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR49PN0099X
Zoro #
G0274775
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Length Less Shaft
10 9/16 in
Overall Length
12 7/16 in

Details

Motor Design
Capacitor-Start/Run
Item
General Purpose Motor
Phase
Single
HP
3/4 hp
RPM Range
1,701-1,800
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Voltage
100-120/200-240V AC
Frame
56C
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
8.8/4.4 A
Footnotes
6,24,51
Hz
60/50 Hz
Frame Material
Rolled steel
No. of Speeds
1
Motor Frame Material
Steel
Motor Application
General Purpose
Motor Mounting Position
All Angle
Nominal Efficiency
75.2 %
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
RPM Group
1701-1800
Ins. Class
B
Nameplate RPM
1,725 RPM
Motor Bearings
Ball
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.25
Motor Shaft Design
Keyed
Weight
31 lb
Usable @ 200V
Usable at 200V
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Full Load Amps @ 50Hz
11.4/5.7 A

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 100-120/200-240V AC, Full Load Amps 8.8/4.4 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Usable at 200V, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.