Zoro Homepage

Hazardous Loc Mtr, 1-Ph, EPFC, 1/4 HP, T3B

  • Mfr # 056C11G5303

  • Zoro # G5525143


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,101-1,200
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C11G5303
Zoro #
G5525143
UPC #
-
Country of Origin
Mexico

Dimensions

Lead Length
6 in
Shaft Length
1 7/8 in
Length Less Shaft
12 9/16 in
Shaft Dia.
5/8 in
Overall Length
14 7/16 in

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.4 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.