Zoro Homepage

Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B

  • Mfr # 145TTGR16035

  • Zoro # G3551931


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTGR16035
Zoro #
G3551931
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/8 in
Shaft Dia.
7/8 in
Length Less Shaft
14 3/8 in
Overall Length
16 1/2 in
Lead Length
18 in

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
145TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Nameplate RPM
1,760 RPM
NEMA Design
B
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
CC Number
CC003A
Motor Application
Hazardous Location
Temp. Code
T3B
Motor Frame Material
Steel
Standards
CSA Certified (LR47504), UL Listed (E12044)
Nominal Efficiency
92.4 %
Hz
60 Hz
Ins. Class
F
Duty
Continuous
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Frame Material
Rolled steel
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Motor Shaft Rotation
CW/CCW
Includes
(11) Leads in the Conduit Box
Full Load Amps
6.2-6.0/3.0 A
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Weight
35 lb
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G
Hazardous Location Division
Division I

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.2-6.0/3.0 A, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.