Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, Cap Strt, TEFC, 1/4 HP

  • Mfr # 5KC49MN6379

  • Zoro # G5721642


product price: $733.39
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,101-1,200
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC49MN6379
Zoro #
G5721642
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 7/8 in
Shaft Dia.
5/8 in
Shaft Length
2 1/4 in
Lead Length
18 in
Overall Length
14 5/16 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,101-1,200
Voltage
115V AC
Frame
56CZ
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Includes
Explosion Proof Conduit Box
Motor Application
Hazardous Location
Ins. Class
B
Duty
Continuous
Nominal Efficiency
55 %
Motor Service Factor
1
Motor Shaft Design
Keyed
Nameplate RPM
1,140 RPM
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Item
Hazardous Location Motor
Motor Efficiency Group
Standard Efficient
Standards
CSA Certified, UL Listed
NEMA Design
None
Temp. Code
T3B
Frame Material
Rolled steel
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Hz
60 Hz
Full Load Amps
5.6 A
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
Weight
55 lb
Hazardous Location Division
Division I
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.6 A, 56CZ Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.