Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, Cap Strt/Ind Run, 1/2HP

  • Mfr # 056C17G5321

  • Zoro # G5658231


product price: $580.44
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C17G5321
Zoro #
G5658231
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
13 15/16 in
Lead Length
18 in
Length Less Shaft
11 7/8 in
Shaft Dia.
5/8 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
NEMA Design
None
Ins. Class
B
Hz
60 Hz
Motor Bearings
Ball
Includes
Explosion Proof Conduit Box
Duty
Continuous
Frame Material
Rolled steel
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,725 RPM
Nominal Efficiency
66 %
Motor Service Factor
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Full Load Amps
8.8/4.2-4.4 A
Temp. Code
T3B
Motor Application
Hazardous Location
Motor Efficiency Group
Standard Efficient
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Standards
CSA Certified, UL Listed
Usable @ 208V
Usable at 208V
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Weight
49 lb
Hazardous Location Division
Division I
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.8/4.2-4.4 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.