Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Motor, 1 HP, 3.3/1.6A

  • Mfr # 143TTGN16539

  • Zoro # G7409011


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143TTGN16539
Zoro #
G7409011
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 3/16 in
Length Less Shaft
13 1/16 in
Lead Length
12 in
Shaft Length
2 1/8 in
Shaft Dia.
7/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
143TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Frame Material
Cast Iron
Standards
CSA Certified, UL Listed
Motor Application
Hazardous Location
Nominal Efficiency
85.5 %
Motor Shaft Rotation
CW/CCW
Full Load Amps
3.3/1.7 A
Temp. Code
T3B
CC Number
CC003A
Duty
Continuous
Motor Shaft Design
Keyed
Nameplate RPM
1,765 RPM
Hz
60 Hz
Item
Hazardous Location Motor
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
NEMA Design
B
Ins. Class
B
Motor Service Factor
1.15
Motor Frame Material
Cast Iron
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
Hazardous Location Division
Division I
Weight
83 lb
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
No. of Speeds
1
Duty Cycle
Continuous
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 3.3/1.7 A, 143TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.