Zoro Homepage

HazardousLocationMotor, 1-1/2hp, 1725RPM

  • Mfr # 119430.00

  • Zoro # G411935585


product price: $1,318.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119430.00
Zoro #
G411935585
UPC #
691720046968
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
14 1/16 in
Shaft Dia.
5/8 in
Lead Length
18 in
Overall Length
15 15/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Full Load Amps
2.4 A
Motor Shaft Rotation
CW/CCW
Item
Hazardous Location Motor
CC Number
Not Available
Motor Service Factor
1
Hz
60/50 Hz
Standards
CSA Certified, UL Listed
Motor Shaft Design
Keyed
Motor Bearings
Ball
Hazardous Location Division
Division I
Nameplate RPM
1,725 RPM
NEMA Design
B
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Ins. Class
B
Service Factor @ 50Hz
1
HP @ 50Hz
1 1/2 hp
No. of Speeds
1
Motor Application
Hazardous Location
Voltage @ 50Hz
190/380V AC
Weight
65 lb
Usable @ 208V
Not Usable at 208V
RPM @ 50Hz
1,425 RPM
Motor Mounting Position
Horizontal
Voltage Compatibility
230V AC, 460V AC
Full Load Amps @ 50Hz
2.4 A
Motor Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Conduit Box Location
Not available
Nominal Efficiency
86.5 %
Includes
Explosion Proof Conduit Box
Temp. Code
T3B
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 2.4 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.