Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 1-1/2hp, 1725RPM

  • Mfr # 119440.00

  • Zoro # G911930844


product price: $1,371.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Nameplate RPM
1,725 RPM
Shaft Dia.
5/8 in
Voltage
230V AC, 460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119440.00
Zoro #
G911930844
UPC #
691720047156
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
15 15/16 in
Length Less Shaft
14 1/16 in
Lead Length
6 in

Details

HP
1 1/2 hp
Nameplate RPM
1,725 RPM
Item
Hazardous Location Motor
Voltage
230V AC, 460V AC
Frame
56C
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Bearings
Ball
Motor Mounting Type
C-Face, Rigid Base
Ins. Class
B
Standards
CSA Certified, UL Listed
Full Load Amps
2.3 A
Motor Mounting Position
Horizontal
RPM Range
1,701-1,800
Motor Thermal Protection
Auto
Phase
Three
Motor Service Factor
1
Motor Application
Hazardous Location
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
230V AC, 460V AC
Duty Cycle
Continuous
Includes
Explosion Proof Conduit Box
Motor Frame Material
Steel
Motor Shaft Design
Keyed
No. of Speeds
1
Weight
52.5 lb
Nominal Efficiency
86.5 %
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Temp. Code
T3B
Hazardous Location Division
Division I
NEMA Design
B
Hazardous Location Class
Class I, Class II
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 2.3 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.