Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 1hp, 1725RPM

  • Mfr # 119426.00

  • Zoro # G811935581


product price: $1,282.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119426.00
Zoro #
G811935581
UPC #
691720046616
Country of Origin
Mexico

Dimensions

Lead Length
6 in
Shaft Length
1 7/8 in
Length Less Shaft
13 11/16 in
Overall Length
15 9/16 in
Shaft Dia.
5/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56H
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Frame Material
Steel
Full Load Amps
1.7 A
NEMA Design
A
Hazardous Location Division
Division I
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Standards
CSA Certified, UL Listed
Full Load Amps @ 50Hz
1.7 A
Service Factor @ 50Hz
1
RPM @ 50Hz
1,425 RPM
Max. Ambient Temp.
40 Degrees C
HP @ 50Hz
3/4 hp
No. of Speeds
1
Motor Service Factor
1
Voltage @ 50Hz
190/380V AC
Ins. Class
B
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
CW/CCW
Includes
Explosion Proof Conduit Box
Motor Application
Hazardous Location
Conduit Box Location
Not available
Motor Shaft Design
Keyed
Temp. Code
T3B
Weight
48 lb
Motor Bearings
Ball
Item
Hazardous Location Motor
CC Number
Not Available
Motor Mounting Position
Horizontal
Hz
60/50 Hz
Duty Cycle
Continuous
Nominal Efficiency
85.5 %
Voltage Compatibility
208V AC, 230V AC, 460V AC
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.7 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.