HazLoc, 1/3 HP, 1725 RPM, 208-230/460V

  • Mfr # 056T17E5309

  • Zoro # G5638771


product price:  $626.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17E5309
Zoro #
G5638771
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Length Less Shaft
10 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Lead Length
18 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Type
Rigid Base
NEMA Design
B
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Standards
CSA Certified, UL Listed
Motor Efficiency Group
Standard Efficient
Nameplate RPM
1,725 RPM
Includes
Explosion Proof Conduit Box
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.2-1.2/0.60 A
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Nominal Efficiency
74.5 %
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
Frame Material
Rolled steel
Temp. Code
T3B
Duty
Continuous
Motor Service Factor
1
Hz
60 Hz
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Weight
25 lb
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Motor Mounting Position
Horizontal
Hazardous Location Division
Division I
Conduit Box Location
Exterior
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.2-1.2/0.60 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Non-Ventilated, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.