Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazLoc Motor, 1-1/2 HP, 1755 RPM, 145TC

  • Mfr # 145TTGN6536

  • Zoro # G5538522


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTGN6536
Zoro #
G5538522
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
15 3/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Length Less Shaft
13 1/8 in
Lead Length
12 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
145TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Motor Service Factor
1.15
Frame Material
Cast Iron
Nameplate RPM
1,755 RPM
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Motor Bearings
Ball
Full Load Amps
4.6/2.3 A
Hz
60 Hz
Standards
CSA Certified, UL Listed
Motor Application
Hazardous Location
Motor Shaft Design
Keyed
Temp. Code
T3B
CC Number
CC003A
Nominal Efficiency
86.5 %
Includes
(11) 12 in Leads in the Conduit Box
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Motor Frame Material
Cast Iron
Item
Hazardous Location Motor
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Weight
80 lb
No. of Speeds
1
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 4.6/2.3 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.