Zoro Homepage

Hzrdus Loc Mtr, Cap Strt, TEFC, 1-1/2hp, T3B

  • Mfr # 056B17G15506

  • Zoro # G2986602


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17G15506
Zoro #
G2986602
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 1/8 in
Lead Length
6 in
Shaft Dia.
5/8 in
Overall Length
16 1/16 in
Shaft Length
1 7/8 in

Details

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
208-230V AC
Frame
56H
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Frame Material
Steel
Hz
60 Hz
Full Load Amps
8.1-7.8 A
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,725 RPM
Includes
Conduit Box, Leads through 1 in NPT Nipple
Frame Material
Rolled steel
Temp. Code
T3B
Item
Hazardous Location Motor
Standards
CSA Certified (LR47504), UL Listed (E12044)
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Motor Application
Hazardous Location
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
75.5 %
Ins. Class
B
Conduit Box Location
Exterior
No. of Speeds
1
Usable @ 208V
Usable at 208V
Motor Mounting Position
Horizontal
Weight
76 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G
Hazardous Location Division
Division I

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 8.1-7.8 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.