Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instant Reverse Motor, 1/2hp, 115V AC

  • Mfr # 103460.00

  • Zoro # G402014923


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Drip Proof
HP
1/2 hp
Nameplate RPM
1,625 RPM
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103460.00
Zoro #
G402014923
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
18 mo
Stud Size
#8-32 x 2
Length Less Shaft
8 1/16 in
Overall Length
9 15/16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in

Details

Item
Instant Reverse Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Drip Proof
HP
1/2 hp
Nameplate RPM
1,625 RPM
Frame
56
Voltage
115V AC
Full Load Amps
5.0 A
Phase
Single
Motor Thermal Protection
Manual
Conduit Box Location
Interior
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
115V AC
RPM Range
1,601-1,700
Motor Frame Material
Steel
Motor Mounting Type
Cradle Base
Nominal Efficiency
63 %
Includes
Key
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Conduit Box Position
F1
Motor Application
General Purpose
Extended Thru-Bolts
No
Number of Wires
3
Motor Shaft Design
Keyed
Weight
22 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Motor Bearings
Ball
Motor Service Factor
1
Duty Cycle
Continuous
Hz
60 Hz
Standards
CSA, UL Recognized
Motor Mounting Position
All Angle

Description

Instant Reverse Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.0 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Number of Wires 3, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.