Shop LEESON
See all product information
Create Account
Marathon J063A 3600 RPM Jet Pump Motor - 56J Frame, TEFC
- Mfr # MJ063A
- Zoro # G123931561
product price:Â
$
801.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Frame
56J
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJ063A
- Zoro #
- G123931561
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Frame
- 56J
- Motor Bearings
- Ball
- HP
- 1
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson Marathon 1 HP 56J jet pump motor (model MARATHON 1, 3600, 56JwBASE, TE; stock PEM-MJ063A) is a three-phase, 230/460V, TEFC (totally enclosed fan cooled) unit with reversible rotation, 3.0/1.5 A, rigid base mounting and a single shaft in a rolled steel frame. Overall dimensions are 17 in L x 12 in W x 10 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.