Marathon J065A TEFC 56J Jet Pump Motor 3/60 2,3450
- Mfr # MJ065A
- Zoro # G723931718
product price:Â
$
1,144.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Frame
56J
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MJ065A
- Zoro #
- G723931718
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Frame
- 56J
- No. of Speeds
- 1
- HP
- 2
- Nameplate RPM
- 3,450 RPM
Description
Leeson 2 HP TEFC pump motor, model PEM-MJ065A (Marathon J065A), three-phase 230/460V, frame 56J with 6.5 in diameter and rigid base mounting. Reversible rotation (REV), amperage 5.0/2.5 A, rolled steel construction, single shaft; suitable for jet pump applications. Cross reference: GRAINGER LTAF23TC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.