Shop LEESON

Jet Pump Motor, Rigid Base

  • Mfr # 19145100
  • Zoro # G3997110

product price: 
$
634.99
/ea
Free Shipping & Returns

Key Features

Motor Shaft Design
Threaded
Length Less Shaft
8 1/2 in
Phase
Three
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Frame
S56J
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19145100
Zoro #
G3997110
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
8 1/2 in
Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Overall Length
11 1/8 in
Manufacturers Warranty Length
1 yr
Lead Length
6 in
Height
6 3/16 in
Frame Size
56J
Shaft Diameter
5/8 in
Body Diameter
6.6 in
Wire Rope Length
11 1/8 in
Length
11 1/8 in

Details

Motor Shaft Design
Threaded
Item
Jet Pump Motor
Phase
Three
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Frame
S56J
HP
1/2
Max. Ambient Temp.
105 Degrees F
Hz
60 Hz
RPM Range
3,001-3,600
Motor Application
Pump
Motor Design
Three-Phase
Nominal Efficiency
75.3 %
Shaft Material
Stainless Steel
Voltage
230V AC, 460V AC
No. of Speeds
1
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Inverter Rated
Not Inverter Rated
Motor Mounting Position
Horizontal
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Nameplate RPM
3,450
Full Load Amps
1.70/0.85 A
Motor Service Factor
1.2
Duty Cycle
Continuous
Conduit Box Location
Exterior
Number of Wires
3
Finish
Enamel
Max. SF Amps
1.15
Part Winding Start Capable
No
Usable @ 208V
Not Usable at 208V
NEMA Design
B
Weight
23 lb
Usable @ 200V
Not Usable at 200V
Conduit Box Position
F1
Efficiency Rating
Standard Efficiency (IE1)
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.2
Application
Pump
Insulation Class
F
Frame Finish
Enamel-Coated
Service Factor Current
1.15 A
NEMA Design Class
B
Number of Speeds
1
Frame Material
Steel
Manufacturers Warranty
1 yr
Shaft Design
Threaded
Sub Application
Jet Pump
Product Type
Pump Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
1.70/0.85 A
Frequency
60 Hz
Bearing Type
Ball

Description

Jet Pump Motor, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Enamel, Frame S56J, Hz 60 Hz, Full Load Amps 1.70/0.85, Height 6 3/16 in, HP 1/2, Ins. Class F, Inverter Rated Not Inverter Rated, Lead Length 6 in, Length Less Shaft 8 1/2 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 105 Degrees F, Max. SF Amps 1.15, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Standard Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.