Jet Pump Motor 1/3 HP
- Mfr # K1030
- Zoro # G523930973
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
No. of Speeds
1
Frame
56C
Nameplate RPM
3,450 RPM
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1030
- Zoro #
- G523930973
- UPC #
- -
- Country of Origin
- China
- HP
- 0.33
- No. of Speeds
- 1
- Frame
- 56C
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CCWSE
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1/3 HP Jet Pump Motor (PEM-K1030) features a keyed 5/8 in (0.625 in) shaft with 2.06 in extension, 1.8 service factor, Class B insulation and a 2-pole, 60 Hz design for continuous duty with across-the-line starting. CSA listed; dimensions 14.17 in L x 8.78 in W x 8.78 in H, 15 lb, UPC 786674025517.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.