Shop LEESON
See all product information
Create Account
Marathon J057 Jet Pump Motor - 3600 RPM, 56J Frame, CS Base
- Mfr # MJ057
- Zoro # G323931811
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWSE
Frame
56J
Hz
60 Hz
HP
1
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJ057
- Zoro #
- G323931811
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- CWSE
- Frame
- 56J
- Hz
- 60 Hz
- HP
- 1
- No. of Speeds
- 1
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson Marathon 1 HP cap-start jet pump motor, 56J frame (6.5 in diameter), single phase 115/208-230 V with CWSE (clockwise shaft end) rotation, open drip proof enclosure and auto overload protection; rolled steel construction with C-Face/footed mounting. Rated amperage 12.0/6.2-6.0 A, single shaft, overall 17 x 13 x 9 in; Supplier Stock No PEM-MJ057, cross-reference MARATHON 56C34D2121.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.