Parallel Shaft Gearmotors, 90V

  • Mfr # M1135115.00
  • Zoro # G2487533
product price: 
$
846.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW/CCW
Starting Torque
305 in-lb
Maximum Ambient Temperature
40 Degrees C
Nameplate Speed
27 RPM
Input Horsepower
1/4 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135115.00
Zoro #
G2487533
UPC #
691720091913
Country of Origin
United States
Rotation
CW/CCW
Starting Torque
305 in-lb
Maximum Ambient Temperature
40 Degrees C
Item
Parallel Shaft Gearmotors
Nameplate Speed
27 RPM
Input Horsepower
1/4 hp
Motor Duty Class
Continuous
Motor Insulation Class
F
Operating Voltage
90V DC
Gear Ratio
91:1
Overhung Load Capacity
374 lb
Maximum Torque
305 in-lb
Keyway Type
Square
Motor Enclosure
Totally Enclosed Nonventilated
Motor Type
Permanent Magnet DC
Service Factor
1
Efficiency
60.9%
Standards
CE, CSA, UL
Full Load Current
1.5 A
Shaft Orientation
Parallel
Mount Type
Special
Seal Type
Heavy Duty Industrial
Thermal Protection
None
Mounting Orientation
Horizontal, Vertical with Shaft Down
Maximum Output Speed
27 RPM
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Keyway Width
1 in
Overall Width
6 in
Overall Height
6.75 in
Output Shaft Length
1 5/8 in
Mount Hole Center-to-Center Length
2.5 in
Keyway Depth
3/16 in
Output Shaft Diameter
3/4 in
Output Shaft Height
4 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Keyway Length
1 1/8 in
Mount Hole Center-to-Center Width
5 in
Overall Length
13.31 in
Length Less Shaft
11.31 in
Length
13.31 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 27 RPM, Maximum Torque 305 in-lb, Starting Torque 305 in-lb, Overhung Load Capacity 374 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 91:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 60.9 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews