Shop LEESON

Right Angle Gearmotors, 180V

  • Mfr # M1135063.00
  • Zoro # G2485731

product price: 
$
772.99
/ea
Free Shipping & Returns

Key Features

Thermal Protection
None
Rotation
CW/CCW
Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Gear Ratio
30:1
Maximum Torque
125 in-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135063.00
Zoro #
G2485731
UPC #
691720091777
Country of Origin
United States
Thermal Protection
None
Rotation
CW/CCW
Gear Ratio
30:1
Maximum Torque
125 in-lb
Efficiency
34.5%
Operating Voltage
90V DC
Motor Enclosure
Totally Enclosed Nonventilated
Keyway Type
Square
Mount Type
Special
Service Factor
1
Input Horsepower
1/4 hp
Maximum Ambient Temperature
40 Degrees C
Starting Torque
125 in-lb
Overhung Load Capacity
235 lb
Motor Duty Class
Continuous
Motor Insulation Class
H
Mounting Orientation
Horizontal
Standards
CE, CSA, UL
Lubrication
Semi-Fluid Grease
Item
Right Angle Gearmotors
Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Full Load Current
1.3 A
Nameplate Speed
83 RPM
Maximum Output Speed
83 RPM
Features
Lubrication is Permanent Semi-Fluid Grease

Dimensions

Fits Chest Size
Lubrication is Permanent Semi-Fluid Grease
Output Shaft Height
1.67 in
Output Shaft Diameter
5/8 in
Overall Width
5.33 in
Keyway Width
3/16 in
Length Less Shaft
10.88 in
Keyway Depth
1 1/4 in
Output Shaft Length
1 13/16 in
Overall Length
12.64 in
Overall Height
6.61 in
Length
12.64 in

Description

Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 83 RPM, Maximum Torque 125 in-lb, Starting Torque 125 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Gear Ratio 30:1, Input Horsepower 1/4 hp, Motor Insulation Class H, Efficiency 34.5 Percent, Output Shaft Diameter 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.