Shop LEESON
See all product information
Create Account
Marathon C1152 General Purpose Motor - 1/2 HP, 3600 RPM, 48 Frame, Open Drip (OD)
- Mfr # MC1152
- Zoro # G323931002
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Nameplate RPM
3,450 RPM
HP
0.5
Motor Frame Material
Rolled Steel
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1152
- Zoro #
- G323931002
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 3,450 RPM
- HP
- 0.5
- Motor Frame Material
- Rolled Steel
- Frame
- 48
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 5.6 in
Description
Leeson MARATHON 1/2 HP cap-start general purpose motor (PEM-MC1152) with 48Z frame and 5.6 in diameter, open drip proof enclosure, single-phase 115/208-230 V, reversible rotation and automatic overload, resilient base mounting and single shaft; amperage 8.2 A (115 V) and 3.9-4.1 A (208-230 V), weight 22 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.