Shop LEESON
See all product information
Create Account
Marathon C1153 General Purpose 1/2 HP 1800 RPM 56 Frame CS OD Motor
- Mfr # MC1153
- Zoro # G623931139
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
No. of Speeds
1
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC1153
- Zoro #
- G623931139
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- HP
- 0.5
Description
Leeson MARATHON 1/2 HP cap-start general purpose motor (PEM-MC1153) delivers 1725 RPM and reversible rotation, single-phase operation on 115/208-230 V with amperage 8.6 / 4.1-4.3; 56-frame, 6.5-inch diameter rolled steel construction, open drip-proof enclosure, resilient base mounting, automatic overload protection and single shaft for HVAC, pump and light industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.