Shop LEESON
See all product information
Create Account
Marathon C331 Jet Pump Motor - 1/2 HP, 3600 RPM, 56J Frame, CS Opaque
- Mfr # MC331
- Zoro # G623931665
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Frame
56J
Motor Shaft Rotation
CWSE
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC331
- Zoro #
- G623931665
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Frame
- 56J
- Motor Shaft Rotation
- CWSE
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- HP
- 0.5
- No. of Speeds
- 1
- Nameplate RPM
- 3,450 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson Marathon 1/2 HP (0.500) C331 jet pump motor, cap-start single-phase 115/230 V with frame 56J and 6.5 in diameter, open drip proof (ODP) enclosure and CWSE (clockwise shaft end) rotation. Auto overload, C-face/footless mounting, rolled steel construction, single shaft, 7.6/3.8 A; dimensions 17 x 13 x 10 in, weight 4 lb; supplier PEM-MC331, Franklin cross-ref 4103007418.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.