Shop LEESON
See all product information
Create Account
Marathon C329 1/3 HP Jet Pump Motor 3600 RPM 56J Frame
- Mfr # MC329
- Zoro # G923931228
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Frame
56J
Motor Enclosure Design
ODP
No. of Speeds
1
HP
0.33
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC329
- Zoro #
- G923931228
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56J
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 0.33
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON PEM-MC329 jet pump motor is a 1/3 HP cap-start, single-phase motor with a 56J frame, 6.5-inch diameter and ODP (open drip proof) enclosure. It runs on 115/208-230 V with CWSE shaft-end rotation, automatic overload protection, C-face/footless mounting, single shaft, 6.4 / 3.0-3.2 A ratings, rolled steel construction and a 17 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.