Shop LEESON
See all product information
Create Account
Marathon C337 1.5F Jet Pump Motor 3600 RPM 56J - CS
- Mfr # MC337
- Zoro # G523931338
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
HP
1.5
Body Dia.
6.5 in
Motor Bearings
Ball
No. of Speeds
1
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC337
- Zoro #
- G523931338
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1.5
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Frame
- 56J
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON 1.5F (PEM-MC337) cap-start jet pump motor, 1.5 HP, single phase 115/230 V with 18.4/9.2 A, CW shaft rotation and C-face/footless mounting. Frame 56J, 6.5 in diameter, open drip proof enclosure, rolled steel construction, auto overload and single shaft-cross reference Baldor JL1313A and GE 5KCR49SN2031 (C337).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.