Jet Pump Motor, C-Face, 56C

  • Mfr # EC3002
  • Zoro # G3314284
product price: 
$
600.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 7/8 in
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
Face
Standards
CSA Certified, UL Recognized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EC3002
Zoro #
G3314284
UPC #
786382053833
Country of Origin
Mexico
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
Face
Standards
CSA Certified, UL Recognized
Ins. Class
B
Voltage Compatibility
115V AC, 208V AC to 230V AC, 200V AC to 230V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 440V AC, 208V AC to 230V AC, 460V AC, 208V AC to 230V AC, 208V AC to 240V AC
Motor Enclosure Design
Open Dripproof
Phase
Single
Motor Design
Capacitor-Start/Run
HP
3
Nameplate RPM
3,600
CC Number
CC030A
Hz
50/60 Hz
Motor Application
Pump
Voltage
208V AC to 230V AC
Nominal Efficiency
87 %
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Shaft Design
Keyed
Motor Thermal Protection
Auto
Motor Sub Application
Jet Pump
Item
Jet Pump Motor
Duty
Continuous
RPM Range
3,001-3,600
No. of Speeds
1
Full Load Amps
15.7-14.2 A
Motor Mounting Position
All Angle
Frame
56C
Full Load Amps @ 50Hz
15.7-14.2
Conduit Box Position
F1
Weight
37 lb
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
208-230
Conduit Box Location
Exterior
HP @ 50Hz
3
Service Factor @ 50Hz
1
RPM @ 50Hz
3,600
Usable @ 200V
Not Usable at 200V
Finish
Unfinished
Duty Cycle
Continuous
Number of Speeds
1
Nameplate RPM @ 50 Hz
3,600 RPM
Shaft Design
Keyed
Number of Wires
10
Nameplate Service Factor @ 50 Hz
1
Insulation Class
B
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 50 Hz
3 hp
Frame Finish
Unfinished
Frequency
60/50 Hz
Application
Pump
Full Load Current @ 60 Hz
15.7-14.2 A
Full Load Current @ 50 Hz
15.7-14.2 A
Efficiency Rating
Standard Efficiency (IE1)
Product Type
Pump Motor
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate Voltage @ 50 Hz
208-230V AC
Bearing Type
Ball
Mounting Position
All Angle
Motor Enclosure Type
Open Drip Proof
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Voltage @ 60 Hz
208-230V AC
Nameplate Horsepower @ 60 Hz
3 hp

Dimensions

Overall Length
12 7/8 in
Shaft Length
2 in
Body Dia.
6.6 in
Shaft Dia.
5/8 in
Length Less Shaft
10 7/8 in
Shaft Diameter
5/8 in
Frame Size
56C
Body Diameter
6.5 in
Wire Rope Length
12 7/8 in
Length
12 7/8 in

Description

Jet Pump Motor, Body Dia. 6.6 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 56C, Hz 60/50, Full Load Amps 15.7-14.2, Full Load Amps @ 50Hz 15.7-14.2, HP 3, HP @ 50Hz 3, Ins. Class B, Length Less Shaft 10 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews