Shop LEESON
See all product information
Create Account
Marathon C341 Jet Pump Motor 3600 RPM 56J Open Drip Proof CP ODP
- Mfr # MC341
- Zoro # G723931435
product price:Â
$
1,209.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Frame
56J
HP
3
Motor Enclosure Design
ODP
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC341
- Zoro #
- G723931435
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 56J
- HP
- 3
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Shaft Rotation
- CCWSE
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON 3 HP cap-start jet pump motor, model 3600 (PEM-MC341), single-phase 115/230V with 29.4/14.7 A, 56J frame and 6.5-inch diameter; open drip-proof (ODP) enclosure, C-face/footless mounting, clockwise shaft end (CWSE) rotation, automatic overload and rolled-steel construction. Cross-reference: GE 5KCR48TN2174T, Grainger/Dayton 2K372.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.