Shop CENTURY
See all product information
Create Account
Jet Pump Motor - 1.5F 3450 RPM 56C ODP
- Mfr # K1152
- Zoro # G123931028
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
Motor Frame Material
Rolled Steel
Nameplate RPM
3,450 RPM
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1152
- Zoro #
- G123931028
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56C
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- HP
- 1.5
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Century K1152 jet pump motor for pump applications, model PEM-K1152, features a keyed shaft (0.625 in diameter, 2.06 in extension), 1.3 service factor and Class B insulation for continuous duty. Two-pole, 60 Hz design with across-the-line starting, CSA listed, nominal dimensions 16.00 x 9.50 x 9.50 in, weight 27 lb, UPC 786674025678.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.