Marathon G518 General Purpose Electric Motor
- Mfr # MG518
- Zoro # G623931566
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Hz
60 Hz
Motor Enclosure Design
TEFC
Motor Bearings
Ball
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG518
- Zoro #
- G623931566
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Motor Bearings
- Ball
- Frame
- 56C
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,450 RPM
- HP
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON ELECT. MTR (Supplier No. PEM-MG518) is a 1 HP, single-phase cap-start general purpose motor, 56 frame (6.5 in diameter) with TEFC (totally enclosed fan cooled) enclosure and reversible rotation. Rated 115/208-230 V and 12.4/6.7-6.2 A, rolled steel construction, C-face/footless mounting, single shaft; cross reference MARATHON 56C34F5324.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.