Shop LEESON
See all product information
Create Account
Marathon J066A Jet Pump Motor TEFC 3,3600 RPM 56HJ Frame
- Mfr # MJ066A
- Zoro # G423931728
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
No. of Speeds
1
Frame
56HJ
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJ066A
- Zoro #
- G423931728
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 3,450 RPM
- No. of Speeds
- 1
- Frame
- 56HJ
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- HP
- 3
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson 3 HP three-phase jet pump motor with a 56HJ frame and 6.5-inch diameter, featuring a TEFC (Totally Enclosed Fan Cooled) enclosure for protected operation. Rated 230/460 V with reversible rotation (REV) and 7.6/3.8 A, this rigid-base rolled steel motor has a single shaft and is listed as supplier stock PEM-MJ066A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.