Motor, 1.5 HP, 1725 RPM, 115/208-230V, 56HC

  • Mfr # 056B17F5310

  • Zoro # G5744207


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2
Nameplate RPM
1,725
Frame
56HC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056B17F5310
Zoro #
G5744207
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/8 in
Height
9 in
Bolt Circle Dia.
5 7/8 in
Overall Length
13 13/16 in
Body Dia.
7.4 in
Length Less Shaft
11 15/16 in

Details

Item
Pressure Washer Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2
Nameplate RPM
1,725
Frame
56HC
Motor Shaft Rotation
CW/CCW
Voltage
115/208-230V AC
RPM Range
1,701-1,800
Motor Service Factor
1.15
Phase
Single
Motor Application
Pressure Washer
Full Load Amps
13.6/7.5-6.8
Motor Thermal Protection
Manual
Motor Bearings
Ball
Hz
60 Hz
Ins. Class
B
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Mounting Type
Face/Base
Ambient Temperature
40 Degrees C
Standards
CE Mark, CSA Certified, UL Recognized
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Yes
NEMA Design
None
Motor Frame Material
Steel
Usable @ 200V
No
Nominal Efficiency
81.5 %
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Conduit Box Location
Exterior
No. of Speeds
1
Weight
45 lb
Conduit Box Position
F3

Description

Pressure Washer Motor, Body Dia. 7.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Frame 56HC, Hz 60 Hz, Full Load Amps 13.6/7.5-6.8, Height 9 in, HP 1 1/2, Ins. Class B, Length Less Shaft 11 15/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pressure Washer, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.