Shop LEESON
See all product information
Create Account
1/2 HP 3600 RPM 56C General Purpose Motor with Base - Marathon D311
- Mfr # MD311
- Zoro # G723931244
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Nameplate RPM
3,450 RPM
Frame
56C
No. of Speeds
1
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD311
- Zoro #
- G723931244
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- Frame
- 56C
- No. of Speeds
- 1
- Motor Bearings
- Ball
- HP
- 0.5
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
Description
LEESON cap-start 1/2 HP motor (3600 RPM) with a 56 frame, TEFC enclosure and bolt-on base, suitable for single-phase 115/208-230 V systems with reversible rotation. Single-shaft design draws 8.4/4.0-4.2 A, measures 18 x 15 x 12 in, weighs 24 lb; supplier stock PEM-MD311, cross-reference MARATHON 56C34F5301.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.