Motor, Cap St, 3 HP, 3450,115/230V, 56C, ODP

  • Mfr # 5KCR48TN2142T

  • Zoro # G2259074


product price: $714.99
/ea
Free Shipping & Returns

Key Features

HP
3
Full Load Amps
29.4/14.7
Motor Mounting Position
All Angle
Shaft Length
1 7/8 in
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR48TN2142T
Zoro #
G2259074
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Body Dia.
6.4 in
Overall Length
12 11/16 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
4 1/2 in
Length Less Shaft
10 3/4 in
Shaft Dia. (In.)
5/8

Details

Item
General Purpose Pump Motor
HP
3
Full Load Amps
29.4/14.7
Motor Mounting Position
All Angle
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Shaft Material
Carbon Steel
Motor Sub Application
Jet Pump
Phase
Single
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Dripproof
Motor Design
Capacitor-Start/Run
Hz
60 Hz
Frame
56C
Nameplate RPM
3,450
Motor Bearings
Ball
Nominal Efficiency
78.5 %
Includes
Shaft Slinger
RPM Range
3,001-3,600
Motor Shaft Design
Keyed
Motor Thermal Protection
Auto
Motor Application
Pump
Voltage
115/230V AC
Duty
Continuous
Motor Mounting Type
Face
Weight
38 lb
Usable @ 200V
No
Motor Frame Material
Steel
Duty Cycle
Continuous
Conduit Box Position
F2
Usable @ 208V
No
Conduit Box Location
Exterior
No. of Speeds
1
Number of Speeds
1
Shaft Type
Keyed

Description

General Purpose Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 4 1/2 in, Conduit Box Location Exterior, Conduit Box Position F2, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 29.4/14.7, HP 3, Includes Shaft Slinger, Ins. Class B, Length Less Shaft 10 3/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.