Shop LEESON

Motors - 10-15HP, 208-220/440V, 3470RPM, DPAO, Rigid Mount, 1.5 S.F.

  • Mfr # 140641.00

  • Zoro # G204953802


product price:  $2,369.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
140641.00
Zoro #
G204953802
UPC #
691720154670
Country of Origin
Mexico

Description

Agricultural motor: 10-15hp, 3470rpm, 215 frame, dpao, 208-220/440v, 3ph, continuous duty, no thermal protection, 1.5 service factor, rigid mount. Open air over, fan-on-shaft design motors for crop drying applications. Designed for continuous duty operation. Class f insulation system. Thermostats provide thermal overload protection on all units. Extra nameplate included for remote mounting. Keyed shaft with 1/4- 20 unc tapped hole in end. Capacitors supplied on single phase models. All models include sealed bearings, rodent screens, gray epoxy paint and 34" leads exiting the motor at 12 o'clock. click here to see our full selection of motor controls and drives. compatibility ao smith/magnetek: r327 baldor: ucm1014 | ucme1014 marathon: y304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.