Shop LEESON

Motors - 5HP, 230V, 1740RPM, TEFC, Rigid Mount, 1.15 S.F.

  • Mfr # 131543

  • Zoro # G104934253


product price:  $3,341.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131543
Zoro #
G104934253
UPC #
691720017913
Country of Origin
Mexico

Description

Agricultural motor: 5hp, 1740rpm, totally-enclosed, fan-cooled (tefc), 230v, 1ph, continuous duty, manual thermal protection, 1.15 service factor, rigid mount. heavy duty single phase hi-torque motor is designed specifically for severe farm duty applications. Mechanical features: gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings prelubricated with exxon polyrex em grease having operating temperature range of -20f to +350f and special formulation to provide extra bearing protection. Rubber boot over manual protector reset button provides weather protection. Electrical features: low temperature manual overload protector protects against extreme overload. Class f copper windings and varnish. Capacitor start provides high starting torque with normal starting current.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.