Shop MARATHON
See all product information
Create Account
X911 Farm Duty 1/3 HP Motor 1800/1200 RPM 48YZ
- Mfr # MX911
- Zoro # G823931410
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Frame
48Z
Motor Enclosure Design
TEAO
Body Dia.
5.6 in
Voltage
115V
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX911
- Zoro #
- G823931410
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Z
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 2
- HP
- 0.33
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/3 HP (0.333) split-phase farm duty motor, 1725 RPM, 115V single phase, frame 48Z (MARATHON 48S17T365), supplier stock PEM-MX911. TEAO (Totally Enclosed Air Over) enclosure, reversible rotation, automatic overload, 5.6 in diameter, 5.3/2.9 A, rolled steel construction, single shaft, belly band/extended studs mounting for agricultural fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.