Shop LEESON

Motors - 5-7HP, 230V, 3450RPM, DP, Rigid Mount, 1.0 S.F.

  • Mfr # 131847

  • Zoro # G504934266


product price:  $2,019.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131847
Zoro #
G504934266
UPC #
691720154441
Country of Origin
Mexico

Description

Agricultural motor: 5-7hp, 3450rpm, 182 frame, drip-proof (dp), 230v, 1ph, airover duty, automatic thermal protection, 1.0 service factor, rigid mount. open air over, fan-on-shaft design motors for crop drying applications. Designed for continuous duty operation. Class f insulation system. Thermostats provide thermal overload protection. Extra nameplate included for remote mounting. Keyed shaft with 1/4- 20 unc tapped hole in end. Capacitors supplied. Include sealed bearings, rodent screens, gray epoxy paint and 34 leads exiting the motor at 12 o'clock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.