Motors Washdown DC Motor-1/3HP, 90V, 1750RPM, TENV, Rigid C, S56C Frame
- Mfr # 108424
- Zoro # G508450168
product price:Â
$
1,440.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 108424
- Zoro #
- G508450168
- UPC #
- 663001018735
- Country of Origin
- United States
Description
Washdown dc motor: 1/3hp, 1750 rpm, totally-enclosed non-ventilated tenv enclosure, s56c frame, rigid c, 90v, continuous duty.for extended life in applications requiring regular washdown or otherwise wet environments. These epoxy painted motors retard the entrance of water during cleaning operations and their drain holes release and water that does enter the motor. The interior of the motor is also coated, which offers extra protection to the motor's interior surfaces to prevent corrosion. features: high quality 303 stainless steel shafts spring loaded contact seals and patented v ring forsheda seal interior surfaces are protected by an enamel and polyester coating external surfaces painted with usda approved epoxy paint stainless steel fan guards and conduit box cover double sealed, over-sized bearings are used
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.